Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KFI - Barstools with Silver Frame and Wood Back

KFI - Barstools with Silver Frame and Wood Back

Barstools With Silver Frame And Wood Back Provide Comfortable And Contemporary Extended Height Seating Solutions.

Barstools With Silver Frame And Wood Back are made of solid Steel framing and sturdy Wood backs for long lasting durability and dependability. Attractive, straight legged design barstools feature contoured Natural or Chocolate finished backs and comfortable Alpine Green, Black, Brown, Burgundy, Charcoal or Navy color Vinyl or Fabric upholstered seats. Seat height is 29 inches. Overall measurement is 19 in. W x 22 in. D x 45 in. H. Weight capacity is 275 lbs.


COLOR
  • COLOR
CONSTRUCTION
  • CONSTRUCTION
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
107.22.61.174:44