Shown With Optional Markerboard

ADA Mobile Lab Unit

Rollover image to zoom in

Click image to enlarge

ADA Mobile Lab Unit

Item #: WBB457187

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $2,990.00 ea.
3+ $2,766.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This self contained unit constructed of oak and oak veneers is designed primarily as a work station for the physically impaired. The 1-1/4" ChemGuard top has a stainless steel sink, faucet, rod sockets that support the full upright set which is included. The faucet is operated by a toggle switch water pump which pulls and discards the water from the water bottles supplied. Unit has a GFI protected AC duplex electrical receptacle, 25' extension cord and locks on all the drawers and doors. Rolls easily on 4" ball bearing locking swivel casters. Shown with optional Markerboard (Global# B235484)

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES33 (83.82 cm)
    • PACKAGE QUANTITY1
    • FRAME COLOROak
    • LIMITED WARRANTYLimited Lifetime
    • BRANDDiversified Woodcrafts
    • CAPACITY LBS500 (227.27 kg)
    • FRAME CONSTRUCTIONHardwood