Tray Storage Racks & Stands

Tray Storage Racks & Stands

Tray Storage Racks And Stands Are Used For Organizing Multiple Bins For Educational Toys, Art Supplies And More.

Tray Storage Racks And Stands are solidly constructed of Baltic Birch Plywood, Birch Plywood, Hardwood, MDF Board and Plastic material for long lasting durability and dependability. ECR4Kids®, Honey-Can-Do, Jonti-Craft® and Wood Designs brands offer wide selection of multiple tray or bin storage units designed to neatly organize and provide quick access to educational toys, games, art supplies and more. 3 or 4 tiered 9 or 12 bin units are available in 28-1/2, 33, 33-1/4 and 37-1/2 inch widths, 11-1/2, 12-1/2, 14 and 15 inch depths and 21, 23-1/4, 24, 27-12 and 36 inch heights. Bins come in Clear or various Assorted colors. Selected units available without bins or trays.


W"
  • W"
D"
  • D"
H"
  • H"
BINS INCLUDED
  • BINS INCLUDED
COMPARE OVERALL DIMENSIONS
W" D" H" FRAME CONSTRUTION FRAME COLOR BINS INCLUDED BIN COLOR ASSEMBLY BRAND IMAGE MODEL QTY PRICE
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
54.198.71.184:46