Melody Music Stand - Black

Melody Music Stand - Black

Item #: WBB449395

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $76.89 Save up to 43%
Price: $43.95
Product Information
Customer Review
Product Q&A
Accessories
Melody Music Stand Black

Model #82MS Music Stand is a great addition to our music furniture series. The durable desk is made with strong 22 gauge steel and has rolled-steel edges to protect instruments and preserve the stand. It is coated with black textured finish that resists scratches and chipping. The stand vertically adjusts to range from 24" - 46" (lip to floor), using our spring loaded adjustable tube. Reading surface desk features simple tension tilt that provides smooth adjustment and strong tension at any position. 10 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES12-1/2 (31.75 cm)
    • WIDTH INCHES20-1/2 (52.07 cm)
    • HEIGHT INCHES24 to 46
    • CONSTRUCTIONSteel
    • COLOR FINISHBlack
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER82MS
    • BRANDNational Public Seating®
    • LIMITED WARRANTY10 Year Limited Warranty

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Cheap stand

Your review: Flimsy material, waste of time and money -- deck pops off, and if you try to tighten it, the metal clamp will break.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed