Correll - Library Tables With High-Pressure Laminate Tops

Correll - Library Tables With High-Pressure Laminate Tops

Correll Library Tables With High-Pressure Laminate Tops Are Used For Various Library, Study Or Work Environments.

Correll Library Tables With High-Pressure Laminate Tops are solidly made for long lasting durability and dependability. 2 inch diameter steel legs are bolted into corner socket in 3 inch steel apron. High-pressure laminate tops on 1-1/8 inch thick high density core with backer sheet. Edges are black T-mold with safety rounded corners to match the leg contour. Legs have durable plastic feet to protect floor surfaces. 29 inch standard table height for most comfortable work position. Some assembly required. Half-inch wrench required to attach legs. Available in wide selection of 48, 60 and 72 inch lengths, 24, 30 and 36 inch widths and Black Granite, Blue, Fusion Maple, Gray Granite, Green, Medium Oak, Red, Walnut and Yellow finishes.


L"
  • L"
W"
  • W"
COMPARE DIMENSIONS COLOR 1-5 6+
L" W" H" FINISH IMAGE MODEL QTY PRICE PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.90.237.148:44