Ironwood -  Glacier™ Single Faced Expandable Picture Book Shelving

Ironwood - Glacier™ Single Faced Expandable Picture Book Shelving

Glacier™ Single Faced Picture Book Shelving Is Perfect For Storing & Organizing Oversized Books, Magazines, Novels And More.

Single sided shelving is perfect for placement up against walls. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Attractive 3mm edging provides wear and impact resistance. Each shelf has an integral back stop to retain books on shelves. Includes four black powder coated wire dividers per shelf. Dividers are adjustable at 2-1/2” increments. Shelves are height adjustable at 1-3/4” increments. Metal shelf supports for increased strength and support. Structural integrity is ensured using a 16 gauge steel reinforcement frame. Powder coat finish. Base Units include 2 frame ends for rigidity and support. Adder Units include only one frame for easy attachment to Base unit or other Adder Units of matching height to create extended runs of shelving. Easy assembly. 1 Year Limited Warranty.


COMPARE DIMENSIONS
DESCRIPTION W" D" H" COLOR IMAGE MODEL QTY PRICE
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
54.224.187.45:46