Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rest Time Mats & Stackable Cots

Rest Time Mats & Stackable Cots

Rest Time Mats and Stackable Cots Are Used For Day Care Centers, Kindergartens, Preschools And More.

ECR4KIDS® Rest Time Mats are made with waterproof vinyl covering and a foam core for long lasting durability and comfort. Includes built-in plastic name tag holder. Mats can be easily sanitized with mild bleach and water solution. All varieties are non-toxic and certified non-flammable. Rainbow Rest Mats are sold in sets of 5 with one in each color. Folding Rest Mats are available in thicknesses of 1" or 2" as double-sided in Red/Blue. Stackable Cots are made with 16-gauge powder-coated steel poles for long lasting durability. Plastic corners ensure safety. Cot fabric is washable and fits tightly to each corner with minimal gaps. Cots are easily stackable to save space. Non-flammable and safety tested to be CPSIA-compliant. Fully-Assembled Kiddie Kots™ are sold in case quantities of 5. Unassembled Kiddie Kots™ are sold in case quantities of 4. Kiddie Kots™ are available in Standard and Toddler sizes. Kolor Kots™ available in standard sizes and are available in a variety of colors.


DESCRIPTION
  • DESCRIPTION
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION BRAND L" W" H" COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.113.51:46