Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mancino - Gym Wall Padding

Mancino - Gym Wall Padding

Mancino - Gym Wall Padding Are Used For Protecting Athletes Of All Levels At Any Facility.

Mancino - Gym Wall Padding are made with a 2" thick low smoke polychloroprene compound foam filler (density of 6-lb/ cu. ft.) laminated to 7/16 inch SFI certified responsible urea, formaldehyde free, recycled composite wood backer board for long lasting durability. Covered in 16 oz vinyl coated polyester that is CPSIA 6P and lead compliant. Achieved Class "A" fire retardant rating under ASTM E-84. Styles are 1" Nailing Margin Top/Bottom and Z-Clip Attachment. Sizes are 60" x 24", 72" x 24" and 84" x 24". Colors are Black, Forest Green, Gray, Kelly Green, Navy, Purple, Red, Royal, Sky, Tan and Yellow.


L"
  • L"
STYLE
  • STYLE
COLOR
  • COLOR
COMPARE DIMENSIONS
L" W" CONSTRUCTION STYLE COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.19.184:46