Classroom Desks
Top Material
Top Color Family
Frame Material
Availability
Type
Gauge
Brand
Material
Depth
Width
Height
Color
Price
Top Color Family
Oak
Height
30 in
Width
20 in
Depth
34 in
Top Color Family
Natural
Height
48 in
Width
49-1/2 in
Depth
29 in
Height
2-1/2 in
Width
2-1/2 in
Depth
2 in
Top Color Family
Light Gray
Height
43-1/2 in
Width
27-1/2 in
Depth
21-1/2 in
Virco® 9700br Classic Chair Desk- Med Oak Curve Top/Navy Seat/Chrome Frame - Pkg Qty 2
Top Color Family
Oak
Height
30-1/2 in
Frame Color Family
Chrome
Top Material
Laminate
Top Color Family
Gray
Height
34 in
Width
32-1/2 in
Depth
24-3/4 in
Top Color Family
Black
Height
28 in
Width
27 in
Depth
22 in
Safco® AlphaBetter 2.0 Height Adjustable Desk, Book Box, Pendulum Bar 22"-30"H, Gray
Top Color Family
Gray
Height
30 in
Width
27-3/4 in
Depth
19-3/4 in
Safco® AlphaBetter 2.0 Height Adjustable Desk, Pendulum Bar 22"-30"H, Pebble Gray
Top Color Family
Gray
Height
30 in
Width
27-3/4 in
Depth
19-3/4 in
Top Color Family
White
Height
21-3/4 - 29-3/4 in
Width
29 in
Depth
19 in
Top Color Family
Gray
Height
43 in
Width
27-3/4 in
Depth
19-3/4 in
Safco® AlphaBetter Adjustable-Height Desk, Book Box, Swinging Footrest Bar, 36 x 24", Dry Erase
Top Color Family
White
Height
43-7/8 in
Width
35-3/4 in
Depth
23-3/4 in
Top Color Family
Maple
Height
29-1/2 in
Width
20-1/2 in
Depth
28-3/4 in
Virco® 9400br Classic Chair Desk-Med Oak Full Top/Navy Seat/Chrome Frame - Pkg Qty 2
Top Color Family
Oak
Height
29-1/2 in
Frame Color Family
Chrome
Top Material
Laminate
Virco® 785 Open Front Desk - Maple Laminate Top/Black Book Box/Black Frame - Pkg Qty 2
Top Color Family
Maple
Height
22 - 30 in
Width
24 in
Depth
18 in
Virco® 785 Open Front Desk - Gray Laminate Top/Black Book Box & Frame - Pkg Qty 2
Top Color Family
Gray
Height
22 - 30 in
Width
24 in
Depth
18 in
Top Color Family
Blue
Height
29-15/16 in
Width
72 in
Depth
37 in
Safco® AlphaBetter Height-Adjustable Desk, Premium or Dry Erase Top, 36 x 24", Dry Erase
Top Color Family
White
Height
43-7/8 in
Width
35-3/4 in
Depth
23-3/4 in
Top Color Family
White
Height
43 in
Width
27-3/4 in
Depth
19-3/4 in
Top Color Family
Maple
Height
29-1/2 in
Width
20-1/2 in
Depth
28-3/4 in
Top Color Family
Gray
Height
26 - 42 in
Width
36 in
Depth
24 in
Top Color Family
White
Height
30 in
Width
27-3/4 in
Depth
19-3/4 in
Top Color Family
Black
Height
31 in
Width
25 in
Depth
28-1/2 in
Safco® AlphaBetter 2.0 Height Adjustable Desk, Book Box, Pendulum Bar 29"-43"H, Dry Erase
Top Color Family
White
Height
43 in
Width
27-3/4 in
Depth
19-3/4 in
Top Color Family
Black
Height
31 in
Width
25 in
Depth
28-1/2 in
Top Color Family
Black
Height
31 in
Width
25 in
Depth
28-1/2 in
Top Color Family
Gray
Height
34 in
Width
32-1/2 in
Depth
24-3/4 in
Safco® AlphaBetter Adjustable-Height Desk, Swinging Footrest Bar, 28 x 20", Dry Erase
Top Color Family
White
Height
43-7/8 in
Width
28 in
Depth
22-3/16 in
Height
2-1/2 in
Width
2-1/2 in
Depth
2 in
Top Color Family
Gray
Height
34 in
Width
32-1/2 in
Depth
24-3/4 in
Safco® AlphaBetter 2.0 Height Adjustable Desk, Book Box, Pendulum Bar 22"-30"H, Dry Erase
Top Color Family
White
Height
30 in
Width
27-3/4 in
Depth
19-3/4 in
Top Color Family
Natural
Height
35-1/2 in
Width
36 in
Depth
36 in
Safco® AlphaBetter Adjustable-Height Desk, Book Box, Swinging Footrest Bar, 28 x 20", Dry Erase
Top Color Family
White
Height
43-7/8 in
Width
27-3/4 in
Depth
22-3/16 in
Top Color Family
Black
Height
31 in
Width
25 in
Depth
28-1/2 in
Top Color Family
Black
Height
31 in
Width
25 in
Depth
28-1/2 in
Virco® 785mbb Open Front Desk - Medium Oak Hard Plastic Top/Metal Book Box - Pkg Qty 2
Top Color Family
Oak
Height
22 - 30 in
Width
24 in
Depth
18 in
Top Color Family
Black
Height
28 in
Width
27 in
Depth
22 in
Top Color Family
Black
Height
31 in
Width
25 in
Depth
28-1/2 in
Top Color Family
White
Height
24-1/2 - 42 in
Width
27-1/2 in
Depth
19-1/2 in