Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AYC Group Alice Technician Stool, Burgundy

AYC Group Alice Technician Stool, Burgundy

Item #: WB695563BY

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $143.39 Save up to 27%
Price: $104.95
Product Information
Customer Review
Product Q&A
AYC Group Alice Technician Stool, Burgundy

The Alice Technician Stool is a nice and comfortable stool to have in any salon. Its finished with polished chrome and upholstered with soft acetone resistant vinyl for durability. Colors are available in cappuccino or burgundy.

  • Solid steel construction
  • Chrome plated finish
  • Supple, acetone-resistant vinyl


Product Specifications

    • WIDTH INCHES16-1/2 (41.91 cm)
    • LENGTH INCHES15 (38.1 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES20-1/2 to 28
    • LEG TYPEStar Base
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONWood
    • COLOR FINISHBurgundy
    • SEAT WIDTH INCHES16-1/2 (41.91 cm)
    • SEAT DEPTH INCHES15 (38.1 cm)
    • SEAT HEIGHT INCHES14-1/2 (36.83 cm)
    • BACK WIDTH INCHES16-1/2 (41.91 cm)
    • BACK HEIGHT INCHES14-1/2 (36.83 cm)
    • INCLUDES FOOTRESTY
    • CAPACITY LBS300 (136.36 kg)
    • COLLECTIONAlice
    • BRANDAYC GROUP
    • MANUFACTURERS PART NUMBERHAI-TCSTL-637-BG
    • DESCRIPTIONTechnician Stool
    • BACK TYPEPartial
    • SEAT TYPEVinyl
    • LIMITED WARRANTY1 Year Parts Warranty
    • ASSEMBLYUnassembled
    • UPHOLSTERYVinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.