Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - Basyx® Reception Club Chair with Wood Legs -Leather - Black

Rollover image to zoom in

Click image to enlarge

HON® - Basyx® Reception Club Chair with Wood Legs -Leather - Black

Item #: WBB654996

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,239.12 Save up to 33%
Price: $ 830.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
HON® - Basyx® Tailored Leather Club Chair with Wood Legs, Black

Only Basyx® by HON® seating lets you feel at home and be comfortable with chairs that respond to your needs for support and performance at a price point that will delight you.

Product Specifications

    • WIDTH INCHES33 (83.82 cm)
    • DEPTH INCHES28-3/4 (73.03 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • ASSEMBLYAssembled
    • BACK HEIGHT INCHES18-1/2 (46.99 cm)
    • BACK WIDTH INCHES30 (76.2 cm)
    • BRANDbasyx by HON
    • DESCRIPTIONTailored Leather Club Chair
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONWood
    • MANUFACTURER PART NUMBERVL871SB11
    • SEAT HEIGHT INCHES18-1/2 (46.99 cm)
    • SEAT CONSTRUCTIONLeather
    • SEAT COLORBlack
    • TYPEReception Seating
    • CAPACITY LBS250 (113.64 kg)
    • ARM TYPEFixed
    • STYLEReception Guest Chair
    • LIMITED WARRANTY5 Years
    • LEG TYPE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.