Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Screenflex® - Fabric Upholstered Mobile Room Dividers - 7 Ft 4 In Height

Screenflex® - Fabric Upholstered Mobile Room Dividers - 7 Ft 4 In Height

These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. These partitions feature sound absorbing fabric upholstery that provides a tackable surface. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.


NO. OF PANELS
  • NO. OF PANELS
W"
  • W"
FABRIC COLOR
  • FABRIC COLOR
COMPARE DIMENSIONS PARTITION DOOR
NO. OF PANELS W" H" FABRIC COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.94.117:46