Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Screenflex® - Fabric Upholstered Mobile Room Dividers - 4 Ft Height

Screenflex® - Fabric Upholstered Mobile Room Dividers - 4 Ft Height

Screenflex® - Fabric Upholstered Mobile Room Dividers - 4 Ft Height Provide Instant Room Partitions In Locations Requiring Privacy.

Screenflex® - Fabric Upholstered Mobile Room Dividers - 4 Ft Height are constructed of a 26 gauge galvanized steel framing finished with 20 gauge powder coated steel trim covering for long lasting durability. Creates temporary rooms for meetings and interviews, or block off access to restricted areas. Panels constructed with 1/2 inch closed cell honeycomb core with non-woven fiberglass facing and matte. Full length piano hinges and position control pivot-point hinges allow panels to be placed up to 180 degrees for various configurations. Wide base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. Self-leveling, non-marring rubber casters provide mobility. Locking end casters allow stationary positioning. Fully assembled. Doors and Dry Erase Panels are also available. Note: Dry erase panels are factory installed and must be purchased with same order as room dividers; call for details.Available in a variety of widths and number of door panels. Fabric colors areBeech, Black, Blue, Cranberry, Desert, Green, Grey, Grey Stone, Lake, Mallard, Mauve, Oatmeal, Rose, Sand, Sea Green, Stone, Summer Blue, Walnut and Wheat. 3 Year Limited Warranty.


NO. OF PANELS
  • NO. OF PANELS
W"
  • W"
FABRIC COLOR
  • FABRIC COLOR
COMPARE DIMENSIONS PARTITION DOOR
NO. OF PANELS W" H" FABRIC COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.146.59.49:44