Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interion® Deluxe Cubicle Partition Panels with Powered and Non-Powered Base

Interion® Deluxe Cubicle Partition Panels with Powered and Non-Powered Base

Deluxe Office Cubicle Partitions With Wire Management Raceways offer Electrical Capabilities and Enhance Your Office Look With The Addition Of Cherry Finish Wood Caps

Interion® Office Partitions are a build-your-own system, whether you need to create one cubicle or an entire office. Each panel can easily be assembled together through use of steel connectors (sold separately) to form straight runs, 90 degree corners, 4 way cubicles and high-low panel configurations. This will allow you to personally design your offices based on your individual needs, leading to increased productivity and efficiency within your office. Panels come in blue or gray fabric options in varying widths and heights to meet your every need. Deluxe Panels are an upgrade to our standard panels by adding a cherry finish wood cap to the top of the panel. This will take your office look to the next level!

Partitions with cable management bases includes 4” H black power coated steel raceways that allow built-in power options for computers and other electric equipment. Deluxe Panels with Non-electrical raceway bases provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Removable raceway covers allow easy wiring access. Deluxe Panels With Electric Raceway bases include UL approved modular electric components and cable management openings for phone & data connectors. They include a built-in double-sided power box with (4) Circuit 1 receptacles and modular cables. Power boxes can accept up to 6 receptacles, 3 per side. Additional receptacles may be purchased separately. Blanks are included to cover unused openings. Deluxe Panels with Pass-Thru Raceway include a base with cables that connect electricity between panels.

We offer a number of styles to enhance your office design: Panels with Partial Window include a 5mm thick translucent polycarbonate window inset in the upper portion of the panel. The windows allow light into your workspace while still maintaining privacy. For more light and to enhance this look even further, we offer panels with Full Windows which have a window starting 12” from the ground, extending to 2” below the top of the frame. Panels with Whiteboard add writing space to any cubicle wall, keeping you organized. Double-sided magnetic walls allow you to double this as a bulletin board leaving your desk clutter free.

All panels are 1-3/4” thick and have an MDF wood frame with honeycomb core. Fabric panels are covered in heavy tackable liner which help reduce noise and are flame retardant to meet the California 117 flammability standard. All panels include adjustable leveling feet for uneven surfaces and are finished with a self-extinguishing extruded polymer frame for rigidity. Deluxe wood cap measures 1-1/2” H and is 1-3/4”D and easily attaches to the partition panel through the use of 2 threaded studs. 1 Year Limited Warranty

Click Here to see our Interion® Office Partition Furniture to help build your own office environment.

Call for Customization and Installation Services!
1-888-978-7759



W"
  • W"
H"
  • H"
COLOR
  • COLOR
FEATURE
  • FEATURE
TYPE
  • TYPE
COMPARE DIMENSIONS PANEL DELUXE
W" H" COLOR FEATURE TYPE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.111.61:46