Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Privacy Screens and Panels

Privacy Screens and Panels

Privacy Screens and Panels Provides Interruption-Free Work And Study Zones In Office Or Student Settings.

Privacy Screens and Panels are constructed with plexiglass and a laminate base or polycarbonate with an aluminum frame for long lasting durability and dependability. Desktop partition provides convenient privacy between users during work or testing time. Workstation partial-length or full-length cubicle privacy screen allows co-workers to not be disturbed. Types are Desktop Partition, Partial Length Workstation Privacy Screen and Full Length Workstation Privacy Screen. Widths are 20 in., 24 in., 30 in. and 36 in.. Heights are 15-3/4 in., 48 in. and 64 in.. Panel colors are Frosted and Translucent. Package quantity is 1. 1 Year Limited Warranty.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
WIDTH"
  • WIDTH"
HEIGHT"
  • HEIGHT"
COLOR
  • COLOR
COMPARE DIMENSIONS PANEL
BRAND DESCRIPTION WIDTH" HEIGHT" COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.167.126.106:46