Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sand And Water Table W/Clouds In Red/White/Blue Combination, For Ages 2-5

Rollover image to zoom in

Click image to enlarge

Sand And Water Table W/Clouds In Red/White/Blue Combination, For Ages 2-5

Item #: WBB1110225

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sand And Water Table W/Clouds In Red/White/Blue Combination, For Ages 2-5

Sand and water play station with stainless steel basins. Hours of fun.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET6 (1.83 m)
    • WIDTH FEET3 (.91 m)
    • DEPTH FEET3 (.91 m)
    • HEIGHT FEET8 (2.44 m)
    • BRANDKidstuff Playsystems
    • CAPACITY6 Children
    • COLOR FINISHRed/White/Blue Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel posts, HDPE plastic body, steel basins
    • DESCRIPTIONSand and Water Table with Clouds
    • MANUFACTURER'S PART NUMBER87508
    • RECOMMENDED AGE2 to 5
    • TYPESand & Water
    • WEIGHT LBS300 (136.36 kg)
    • SAFETY ZONE WIDTH FEET--
    • APPROVALIPEMA, ISO 9001-2008
    • SAFETY ZONE LENGTH FEET--
    • ACTIVITIES TOTAL1
    • LIMITED WARRANTYY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.