Bohlmann™ - Forkliftable Concrete Planters

Bohlmann™ - Forkliftable Concrete Planters

Forkliftable Concrete Planters Provide An Attractive Architectural Product That Is Great For Indoor And Outdoor Applications.

Forkliftable, aggressive planters are used for public safety and government protection. Convenient forklift knockouts on base provide easy access to move large planters when the need arises. Used for various environments including malls, office buildings, campuses and more. Made of one piece, pre-cast concrete with welded rebar reinforcement. Beautiful exposed stone aggregate finish. Rounded elevated bottoms with drain holes prevent trapping of leaves and debris. Edges are beveled to prevent chipping. Heavy-duty concrete prevents theft and stays put. Concrete components are tested to stand up to 6000 psi.


SHAPE
  • SHAPE
W"
  • W"
D"
  • D"
H"
  • H"
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
SHAPE W" D" H" COLOR FINISH CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.167.83.233:46