Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wausau Tile - Round Concrete Planters – 80 To 96 Inch Wide

Wausau Tile - Round Concrete Planters – 80 To 96 Inch Wide

Wausau Tile Concrete Planters Store Large Quantities Of Flowers For Outdoor Landscaping.

Concrete planters provide an upscale look to any environment. Great for shopping malls, banks, hotels, parks, university campus sites and more. Concrete planters are made with solid, steel-reinforced precast concrete. Concrete planters offer a wipe-clean surface that also resists chemicals, moisture and extreme temperatures. Heavyweight concrete prevents theft and deters vandalism. Internal wick system is made using non-woven polypropylene wicks of synthetic fiber. Wick system also features a porous membrane that separates bottom layer of gravel and planting soil. Wicks are resistant to fungus and mildew. Includes a 2” diameter hot dipped galvanized steel fill pipe with pipe strap for watering plants and soil. Fill pipe sends water straight to bottom of plant. 2” thick foam insulation. Stainless steel drain lines for reservoir and over-flow draining. Meets ASTM standards. 2 Year Limited Warranty.


W"
  • W"
D"
  • D"
H"
  • H"
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
W" D" H" SHAPE COLOR FINISH WT. LBS IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.145.122.109:46