Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2' x 2' Square Mahogany Outdoor Planter

2' x 2' Square Mahogany Outdoor Planter

Item #: WBB460965

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 880.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
2' x 2' Square Mahogany Planter

This planter is exquisitely crafted out of solid mahogany for the perfect combination of strength and beauty. Mahogany is renowned for its brownish-red color that displays a rich reddish sheen when polished. Mahogany has excellent workability and is very durable, making it one of the most dependable hardwoods to use for furniture. Includes black plastic liner.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • BRANDLeisure Craft Inc.
    • COLOR FINISHMahogany
    • CONSTRUCTIONWood
    • DESCRIPTIONMahogany Planter
    • MANUFACTURER'S PART NUMBER
    • STYLEPlanter
    • MANUFACTURERS PART NUMBERMP2424
    • Color
    • SHAPESquare

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.