Tip-N-Roll Aluminum Bleachers

Tip-N-Roll Aluminum Bleachers

Lightweight Aluminum Bleachers Tilt On-Edge To Provide Portability And Easy Relocation.

Aluminum bleachers provide an economical, maintenance free seating solution for indoor or outdoor sporting events. Features casters on the edge for easy tilt and roll mobility. Great for temporary seating applications. Allows compact storage when not in use. Portable bleachers are made of extruded aluminum alloy to ensure uniform strength with aluminum angle frame for durability and reinforcement. All seat boards are satin anodized to prevent oxidation or discoloring. Tilt and Roll bleachers include two 4” non-marring casters and rubber skid bumpers to protect wood and rubber flooring. Aluminum bleachers include double floor planks with 7-1/4” rise. 1 Year Limited Warranty.


W'
  • W'
ROWS
  • ROWS
RISE"
  • RISE"
BOARD
  • BOARD
COMPARE DIMENSIONS FOOT
DESCRIPTION W' D' H' ROWS RISE" BOARD IMAGE MODEL QTY PRICE EACH
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
54.80.39.89:46