Guillotine Paper Cutters

Guillotine Paper Cutters

Guillotine Paper Cutters Are Used For Cutting Paper, Matte Board, Cardboard, Film, Tissue And Textiles.

Guillotine Paper Cutters
are constructed with wood, fully-hardened high-carbon steel and other high quality materials for long lasting durability. Available in a variety of sizes and cutting lengths to meet requirements of offices, schools, photo shops, small print shops and other businesses. Non-skid rubber feet provide stability. Available in a variety of types and styles to meet cutting requirements. Sheet capacities are 5, 10, 12, 15, 18, 20, 30, 40, 50, 150 and 350. Cutting lengths are 6 in., 9 in., 11-3/4 in., 12 in., 15 in., 18 in., 24 in., 30 in. and 36 in.. Quantity is 1.


BRAND
  • BRAND
CAPACITY
  • CAPACITY
LENGTH
  • LENGTH
W"
  • W"
COMPARE SHEET CUTTING DIMENSIONS
BRAND DESCRIPTION CAPACITY LENGTH W" D" IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.161.106.81:44