Business Card Cutters

Business Card Cutters

Paper Trimmers and Cutters Are Used For Converting Sheets Of Paper Into Business Cards.

Easily cuts 8 1/2" x 11" sheets into finished 2" x 3 1/2" business cards with simple two pass operation. Adjustable paper guides allows easy setup for customized needs. Cutting blades are semi-self sharpening for years of operation without sharpening or replacement. Stacks up to 5/8" thick to provide continuous card cutting operation. Some models include extra work station for scoring and perforating documents and used for creating tent style business cards, occasion cards, or tickets.


DESCRIPTION
  • DESCRIPTION
SPEED
  • SPEED
W"
  • W"
D"
  • D"
COMPARE DIMENSIONS
BRAND DESCRIPTION SPEED W" D" H" IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.90.202.184:46