Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless® Universal Tablet Mount, Black

Rollover image to zoom in

Click image to enlarge

Peerless® Universal Tablet Mount, Black

Item #: WB277634

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $67.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Peerless® Universal Tablet Mount, Black

Peerless-AV makes it simple to mount almost any tablet with the Peerless® model: PTM200. With its width and height adjustable cradle, this versatile, universal tablet mount adapts to virtually any tablet, securing it tightly into place. Its 75 x 75mm VESA® pattern allows it to attach to any wall mount with a matching pattern and its sleek design makes it just as stylish as it is functional. Designed for use with tablets that are less than 0.75" (19mm) deep. Holds virtually any 7.68"-13.75" tablets. Weight capacity: 5 lbs.

Specifications:
Minimum to Maximum Screen Size: 7.68" to 13.75"
VESA Pattern: 75 x 75
Mounting Pattern: 75 x 75mm (2.95" x 2.95")
Weight Capacity: 5 lb (2.27kg)
Color: Black
Finish: High Gloss
Security Features: Non-Security Hardware
Product Dimensions (W x H x D): 6.92" - 11.42" x 4.48" - 8.47" x 1.65"

Product Specifications

    • WIDTH INCHES11-7/16 (29.05 cm)
    • DEPTH INCHES1-5/8 (4.13 cm)
    • HEIGHT INCHES8-1/2 (21.59 cm)
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Tablet Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERPTM200
    • MAXIMUM SCREEN SIZE13.75
    • MINIMUM SCREEN SIZE7.6875
    • LCD SIZE7-11/16" - 13-3/4"
    • STYLETablet Mount
    • COMPATIBILITYiPad or Tablet
    • TYPESingle Monitor
    • WEIGHT CAPACITY5 lbs

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Universal Tablet Mount

Your review: We have used this mount that comes with a stand for years. We needed to Wall mount a tablet and this was exactly what we wanted.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.