Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Tablet Cart, Black, 18"L x 23"W x 44"H

Rollover image to zoom in

Click image to enlarge

Mobile Tablet Cart, Black, 18"L x 23"W x 44"H

Item #: WB277642

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1633.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Mobile Tablet Cart, Black, 18"L x 23"W x 44"H

The latest advancements in data access mobility point to the handheld tablet as an increasing popular device. Far more flexible and bedside-friendly than even small laptops, these handheld devices promote safer, better, and faster care by enabling doctors and other caregivers to educate and involve their patients in the process. Patients often do not grasp what doctors tell them, and showing them high-quality images and videos can help. You will appreciate the carts pneumatic height adjustment settings of 28 to 44 inches from the floor for comfortable sit-to-stand settings; its stability and ease of movement on five, 4 inch twin casters; metal enclosure for storage, left or right side sliding mouse tray, the small 24 inch footprint and more.

  • 16 inch stroke, height adjustability for sitting and standing application
  • VESA compliant monitor holder with gas spring and tilt adjustability
  • Slide out mouse tray
  • 24" star base with additional weight for stability and 4" casters for mobility
  • Non-porous and durable HDPE work surface with handle cut-out
  • Metal enclosure for PC or other electronic equipment
  • Overall: 18"L x 23"W x 28 - 44"H
  • Top Platform: 18"L x 14"W
  • Enclosure: 16"L x 12"W x 4"H
  • Star Base: 24" Dia.

Product Specifications

    • WIDTH INCHES23 (58.42 cm)
    • HEIGHT INCHES28 - 44
    • DEPTH INCHES18 (45.72 cm)
    • BRANDAFC Industries
    • TYPELaptop Carts
    • CASTERS(5) 4" Casters, (2) Locking
    • DESCRIPTIONMobile Tablet Cart
    • CONSTRUCTIONSteel, Particleboard

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.