Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Educator Mats

Educator Mats

Educator Mats Are Used For Pre-Schools, Schools, Training And More.

Educator Mats are made with premium Combination Foam Filler of 1" prime Polyurethane Foam topped with 1-3/8" crosslinked polyethylene foam filler to provide a softer "introduction" into the mat yet protection from the floor. 2'W panels include 2" hook and loop tape on 2 ends for mat-to-mat connecting. Accordion style fold every 2 ft. for easy storage and transportability. 18 oz. vinyl coated polyester surface provides easy cleaning and long lasting durability. Gym Mats are available in solid colors, alternating panels or multicolor design. Dimensions vary per model.


LENGTH"
  • LENGTH"
WIDTH"
  • WIDTH"
COLOR
  • COLOR
PATTERN
  • PATTERN
STYLE
  • STYLE
COMPARE
LENGTH" WIDTH" THICKNES" COLOR PATTERN STYLE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.