Stackable Platform Anti-Fatigue Drainage Matting

Stackable Platform Anti-Fatigue Drainage Matting

Stackable Anti-Fatigue Platform Mats Feature a Flow-Through Grated Surface To Raise Employees Off Wet, Slippery Floors And Help Promote Safety.

Platforms are capable of building out horizontally and up vertically for a completely modular ergonomic work height. Platforms measure 2-5/8"H. Starter Platforms include rubber feet and are easily connected for side-by-side installation using Optional Poly Clips (sold separately). Add-On Platforms are easily assembled without tools using included stacking feet. Add On platforms can be stacked on top of starter platforms or other Add-on platforms for increased work height. Structural foam high density polyethylene platforms resist oils, grease and chemical corrosion. Platforms accept Optional 1/2” or 7/8” Thick Anti Fatigue Drainage Mats to provide a slip resistant rubber surface that helps reduce fatigue related injuries. Surface anti-fatigue mats easily plug into platforms.


DESCRIPTION
  • DESCRIPTION
THICKNESS"
  • THICKNESS"
W"
  • W"
L"
  • L"
BORDER COLOR
  • BORDER COLOR
COMPARE DIMENSIONS ADD-ON PLATFORM
DESCRIPTION THICKNESS" W" L" MAT COLOR BORDER COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.162.218.217:44