Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aleco® Anti-Fatigue Mat 2' x 3' Waffle Back, Black - 184552

Rollover image to zoom in

Click image to enlarge

Aleco® Anti-Fatigue Mat 2' x 3' Waffle Back, Black - 184552

Item #: WBB1580067

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95
Product Information
Photo/Video Gallery
Product Q&A
Aleco® Anti-Fatigue Mat 2' x 3' Waffle Back, Black - 184552

Feel Good™ 3/8" thick waffle back mat is ergonomically designed with a domed surface which provides fatigue relief. Raised dome provides non-slip surface, and tapered edges and rounded corners help eliminate trip hazard. Waffle underside grips floor preventing movement on dry areas only. Typical applications include cashier stations, indoor entranceways, assembly stations, service counters, manufacturing lines in both commercial and institutional. Various uses include workstations, assembly lines, machine shops, packing areas, shipping areas, service counters, and more. Feel Good™ anti-fatigue mats are manufactured with the highest quality materials and workmanship. As long as Feel Good™ anti-fatigue mats are used for their intended purpose under normal conditions, warranty for this product is good for two (2) years.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • BRANDAleco
    • SURFACEDome
    • THICKNESS INCHES3/8 (.95 cm)
    • TYPEAnti-Fatigue Mat
    • WEIGHT LBS7 (3.18 kg)

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.