3/8

3/8" Or 5/8" Thick Pebble Surface Anti Fatigue Matting & Industrial Mats

Ergonomic Matting That Provides Ultra Comfort For An Affordable Price! Resilient Foam Deflects Energy Helping To Relieve Leg And Back Fatigue.

These anti fatigue floor mats feature a slip resistant non-directional textured surface that allows easy sweeping. 100% closed-cell PVC foam anti-fatigue mats have beveled edges for safety. The material of these floor mats can easily be cut to fit any work area as needed. Industrial mats are great for light to moderate standing environments. Available 3/8” or 5/8” thick. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.


THICKNESS"
  • THICKNESS"
W"
  • W"
L"
  • L"
COMPARE DIMENSIONS
DESCRIPTION THICKNESS" W" L" MAT COLOR BORDER COLOR IMAGE MODEL QTY PRICE
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
54.227.48.147:44