1/2

1/2" Thick Diamond Top Anti Fatigue Matting & Industrial Mats

1/2" Thick Diamond Top Ergonomic Matting Are Engineered For Comfort and Safety

Anti-fatigue floor mats help reduce leg and back strain, allowing greater productivity and alertness. These anti fatigue mats have a 1/2" thick closed cell sponge base for superior cushioned comfort. The diamond embossed surface and acrylic coating of these safety mats help provide a safe walking surface that is abrasion resistant and easy-to-clean. Available with Yellow Colored Borders for maximum safety awareness. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
W"
  • W"
L"
  • L"
BORDER COLOR
  • BORDER COLOR
COMPARE DIMENSIONS
BRAND DESCRIPTION THICKNESS" W" L" MAT COLOR BORDER COLOR IMAGE MODEL QTY PRICE
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
54.227.104.40:44