Cushion Station™ Anti Fatigue Mats

Cushion Station™ Anti Fatigue Mats

Highly Durable Industrial Mats Provide An Anti Fatigue Cushioned Surface With Anti-Static And Anti-Microbial Properties.

Anti fatigue safety mats are made of dense closed cell Nitrile rubber cushioning that is grease and oil proof. These industrial mats are used for use in machine shops, work stations or other heavy industrial applications, medical facility environments, kitchens, showers, and locker rooms. Anti-microbial finish provides lifetime protection against odors and degradation. 7/16" thick, easy to clean rubber mats. Top surface offers a tread surface for slip resistance. Base features a grip surface to secure placement on floors. NFSI certified. Available in Cushion Station or Cushion Station Modular Tile.

Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.


TYPE
  • TYPE
W"
  • W"
L"
  • L"
COMPARE DIMENSIONS
TYPE THICKNESS" W" L" COLOR IMAGE MODEL QTY PRICE
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
54.196.101.118:46