Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Traditional Plus Heavy Duty Assembled Lockers

Traditional Plus Heavy Duty Assembled Lockers

ASI Storage Solutions® Traditional Plus Heavy Duty Assembled Lockers Provide Secure Storage.

ASI Storage Solutions® Traditional Plus Heavy Duty Assembled Lockers have a 2mm powder-coated finish to prevent corrosion. 14-gauge steel doors and 16-gauge steel full-height reinforcement channels provide long-lasting durability. Features 11-gauge frame-secured hooks with protruding padlock hasps and a maintenance-free, single-point latching system for security. Stainless steel recessed handle for safety. Rubber door silencers for quiet operation. Continuous full-length piano hinge for ease of use. For low-cost system construction, use one-wide starter unit and add-on units to complete rows. Legs add 6 inches to height. Available in Almond or Gray. Dimensions per model. One Year Limited Warranty.


TYPE
  • TYPE
GROUP
  • GROUP
W"
  • W"
D"
  • D"
OPENINGS
  • OPENINGS
COLOR
  • COLOR
COMPARE DIMENSIONS
TYPE GROUP W" D" H" TOTAL W" OVERALL H" OPENINGS COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.111.61:46