Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edsal Flush-Front Silent 6-Tier Box Locker  12x18x12 1-Wide Starter Unit Unassembled Gray

Rollover image to zoom in

Click image to enlarge

Edsal Flush-Front Silent 6-Tier Box Locker 12x18x12 1-Wide Starter Unit Unassembled Gray

Item #: WBB2043194

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 350.95
Product Information
Customer Review
Product Q&A
Edsal Flush-Front Silent 6-Tier Box Locker 12x18x12" 1 Locker Wide Starter Unit Unassembled Gray

Cushioned doors and friction catches, on thsese EDSAL Flush-Front "Silent" 6-Tier Box Lockers, reduce noise from closing/opening doors. Double-wall doors are rigid-won't twist or bend. Hidden vents increase ventilation to reduce odor and mildew. 22-24-gauge steel door panel; 16-gauge steel door frame; 26-gauge steel sides and back; 24-gauge steel top. 2" long hinge. Recessed handle with single-point lock. Accepts cylinder lock and padlocks. Number plate not included. Unassembled. Enamel finish.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • OVERALL HEIGHT INCHES72 (182.88 cm)
    • OVERALL WIDTH INCHES12 (30.48 cm)
    • ASSEMBLYUnassembled
    • BRANDEdsal
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DOORS6
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERSL-8004GY-UN
    • OPENINGS6
    • SERIESFlush-Front
    • STYLEStarter
    • TYPESix Tier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.