Hallowell® Securitymax™ Welded Lockers

Hallowell® Securitymax™ Welded Lockers

All Welded High Security Lockers Are The Perfect Tool Storage Solution.

Used for storage of tools, gear, sports equipment, uniforms and clothing. Welded lockers are made using all welded 16 gauge body and 18 gauge back. Sides are reinforced with 2 channel stiffeners for extra strength. Single tier locker door features continuous piano hinges. 12 gauge locker door includes a full height door stiffener for reinforcement. Door features a cremone 3-point high-security latching system with 3/8” locking rods. Single tier storage lockers include a top shelf, 3/8” diameter coat rod and two single prong coat hooks. Choose between Ventilated and Solid Locker styles. Ventilated Lockers feature diamond shaped perforations for improved airflow. Purchase Additional Shelves for modular storage. Shelves are height adjustable at 3” increments. Fully assembled. Lifetime Limited Warranty.


COMPARE OVERALL DIMENSIONS
DESCRIPTION W" D" H" GROUP IMAGE MODEL QTY PRICE
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
54.167.29.208:44