Penco® Vanguard™ Box Over Single Wide Lockers

Penco® Vanguard™ Box Over Single Wide Lockers

These Vanguard Lockers Feature A Locking Top Compartment For Increased Security.

These single wide steel lockers offer a full height 60”H locker with 12”H box locker on top for added storage and increased security. Steel lockers are made from prime grade cold rolled steel. Welded door frame features mortise and tenon construction for strength. 16 gauge steel doors are louvered for ventilation and use 5-knuckle hinges for increased strength. Large storage locker features a die-cast latching handle for quick and easy operation using spring-loaded latch clips. Latch channels feature unique nylon glides and latch hooks include rubber bumpers to reduce noise and offer quiet operation. The large storage locker features 2 single prong coat hooks; 18”D Lockers also include a coat rod for wardrobe storage. The top box locker uses a padlockable friction hasp and latch for security and permanent storage of books and equipment (locks sold separately). Each compartment includes number plates; Note: specify number at time of order. Legs add 6” to height. Powder coat finish. Easy to assemble.


COMPARE OPENING
W" D" H" OPENINGS TYPE COLOR IMAGE MODEL QTY PRICE
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
54.156.37.123:44