Strong Hold® All Welded Extra Heavy Duty Steel Lockers

Strong Hold® All Welded Extra Heavy Duty Steel Lockers

Strong Hold® All Welded Extra Heavy Duty Steel Lockers Are Built With Battleship Construction For Lifetime Durability.

Extra Heavy Duty Steel Lockers are made of all welded 12-gauge steel for long lasting durability and performance. One-piece body provides wrap-around design. Features padlockable hasp (padlock sold separately) for increased security. Legs allow six inches of sweep space underneath. Electrostatically painted finish provides additional strength. Height adjustable shelves available with some models. Available types are Double Tier and Multiple Tier. Lockers available with 2, 3, 4, 6, 8, 9, 10, and 12 Doors. Color finish is Gray. Dimensions vary per model.


W"
  • W"
D"
  • D"
H"
  • H"
TYPE
  • TYPE
DOORS
  • DOORS
COMPARE OVERALL DIMENSIONS
W" D" H" TYPE DOORS COLOR ASSEMBLY IMAGE MODEL QTY PRICE
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
54.166.168.243:46