Strong Hold® All Welded Extra Heavy Duty Slim-Line Lockers

Strong Hold® All Welded Extra Heavy Duty Slim-Line Lockers

Strong Hold® All Welded Extra Heavy Duty Slim-Line Lockers Conveniently Store Personal Items And Work Uniforms For Industrial Plants, Health Clubs, Gyms And Schools.

Strong Hold® All Welded Extra Heavy Duty Slim-Line Lockers are made of a 12-gauge construction and welded design for long lasting durability. Eliminates annual replacement of personal lockers. Openings measures 10" W x 18" D. Single Tier includes 1 coat hook, 1 shelf with a capacity of 500 lbs. and 1 coat rod per opening. Double Tier includes two hooks per opening. Legs add 6" to height. Models greater than 6 foot wide include skid legs. Types are Double Tier and Single Tier. Locker door quantities range from 1 to 20 doors. Color finish is Gray. 1 Year Limited Warranty. Dimensions vary per model.


COMPARE OVERALL DIMENSIONS
W" D" H" TYPE DOOR QTY SHELF QTY IMAGE MODEL QTY PRICE
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
54.145.69.236:44