Hallowell® Ready Built II™ Steel Lockers

Hallowell® Ready Built II™ Steel Lockers

These Assembled Steel Lockers Include Everything You Need For A Fully Functioning Storage Locker Facility.

Assembled storage lockers include one combination lock per door for maximum security; eliminates need for users to purchase their own locks. 3-number combination locks are master keyed for back-up emergency entry. Steel lockers are made using 24 gauge steel body and 16 gauge steel locker doors with stainless steel recessed handles; Six Tier Lockers feature 18 gauge doors with padlockable hasps and aluminum strike plates that prevent padlocks from marring finish. Doors are louvered for ventilation and secured using continuous piano hinges. Sloped top provides a finished appearance that prevents clutter on top of lockers. Closed base encloses locker to prevent debris collection under locker. Single Tier Lockers include a top shelf for added storage. Single & Double Tier Lockers include one double and two single prong coat hooks. Triple Tier Lockers include a double prong hook. Choose between Gray, Putty or Blue finish. 2 Year Limited Warranty.


D"
  • D"
H"
  • H"
TYPE
  • TYPE
COMPARE OPENING
W" D" H" OVERALL H" TYPE GROUP COLOR IMAGE MODEL QTY PRICE
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
54.91.48.104:44