Oklahoma Sound -  Power Plus Lectern With Sound

Oklahoma Sound - Power Plus Lectern With Sound

Oklahoma Sound - Power Plus Lecterns With Sound Are Used For Mid-Size Audiences Up To 900 People.

Oklahoma Sound - Power Plus Lecterns With Sound are constructed with MDF and other high quality materials for long lasting durability. Provides four 8 inch high-efficiency speakers matched to 30 watt amplifier. Control panel designed with two mic input plus line in/out and full array of multimedia functions for total A/V experience. Includes extension output. Sound can be custom tailored via full range tone controls. Size is 22 in. W x 17 in. D x 46 in. H. Color finishes are Mahogany, Medium Oak and Walnut. Quantity is 1.


COLOR
  • COLOR
COMPARE DIMENSIONS
BRAND W" D" H" COLOR IMAGE MODEL QTY PRICE
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
54.167.126.106:44