Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - basyx® H410 Series 4 Drawer Vertical File 22"D Letter Putty

Rollover image to zoom in

Click image to enlarge

HON® - basyx® H410 Series 4 Drawer Vertical File 22"D Letter Putty

Item #: WBB615448

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $538.00 Save up to 40%
Price: $324.95
Product Information
Customer Review
Product Q&A
Accessories
The basyx® by HON® 400 series vertical file is ideal for home office or small businesss applications. The four-drawer file cabinet provides ample storage for letter files. High drawer sides. Full cradle drawer suspension. 10 Nylon rollers per drawer. Bright aluminum drawer pulls, label holders and thumb latch. basyx® by HON® 5-year Limited Warranty.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES15 (38.1 cm)
    • DEPTH INCHES22 (55.88 cm)
    • HEIGHT INCHES48-3/4 (123.83 cm)
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDHon®
    • CONSTRUCTIONSteel
    • DESCRIPTIONbasyx® H410 Series Vertical File
    • DRAWER QUANTITY4
    • MANUFACTURERS PART NUMBERBSXH414PL
    • TYPELetter Size
    • LIMITED WARRANTY5 Years
    • MAXIMUM DEPTH INCHES 22 (55.88 cm)
    • CABINET FILE SIZELetter Size
    • MIN. HEIGHT INCHES48.75 (123.83 cm)
    • MINIMUM WIDTH INCHES15 (38.1 cm)
    • COLOR FAMILYPutty
    • MINIMUM DEPTH INCHES22 (55.88 cm)
    • MAX. HEIGHT INCHES48.75 (123.83 cm)
    • MAXIMUM WIDTH INCHES15 (38.1 cm)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

vertical files

Your review: The file cabinets look great and work great.

Is this review helpful?

Great

Your review: Just what we needed.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.