Global® - Global Industries Vertical File 25

Global® - Global Industries Vertical File 25" & 26-1/2"D

Global®- Vertical Files Keep Important Documents Neatly Integrated In Minimal Office Space.

Global® Vertical File are made of heavy duty steel construction with corrosion resistant baked-on enamel finish for long lasting durability and dependability. Drawers that open and close easily with full extension cradle suspension and nylon rollers. High drawer sides eliminate the need for hang rails. Welded corners provide added strength and rigidity. Large label area on each drawer provides easy identification of contents. Meet ANSI/BIFMA and ISTA standards. Wide selection of space-saving 18 inch width, Legal Size, Letter Size or Vertical File type 2, 3, 4 or 5 drawer file units are available in 25 or 26-1/2 inch depths, 29, 40, 52, 64 and 64-1/4 inch heights and Black, Desert Putty, Gray, Light Gray and Putty color finishes. Lock Kits sold separately.


TYPE
  • TYPE
QTY.
  • QTY.
D"
  • D"
H"
  • H"
COLOR
  • COLOR
COMPARE DRAWER DIMENSIONS
TYPE QTY. W" D" H" COLOR IMAGE MODEL QTY PRICE