Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-Drawer Vertical File Cabinet

2-Drawer Vertical File Cabinet

Item #: WBB197394

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,619.89 Save up to 35%
Price: $ 1,053.00
Product Information
Customer Review
Product Q&A
Accessories
2-Drawer Vertical File Cabinet

Get file drawer convenience. Constructed of heavy-duty steel, each drawer will hold twenty-four 18" Hanging Clamps (sold separately) or hanging file folders. Clamps and folders may be combined in the same drawer. Key lock included for protection of confidential information. Shipped ready to use.

Made in the USA.

Product Specifications

    • WIDTH INCHES23-1/4 (59.06 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES40-1/2 (102.87 cm)
    • CAPACITY LBS70 lbs per Drawer
    • COLOR FINISHTropic Sand
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY2
    • WEIGHT LBS120 (54.55 kg)
    • MAX. HEIGHT INCHES40.5 (102.87 cm)
    • MINIMUM DEPTH INCHES24 (60.96 cm)
    • MAXIMUM DEPTH INCHES 24 (60.96 cm)
    • MIN. HEIGHT INCHES40.5 (102.87 cm)
    • MAXIMUM WIDTH INCHES23.25 (59.06 cm)
    • COLOR FAMILYBrown
    • COUNTRY OF ORIGINMade in USA
    • MINIMUM WIDTH INCHES23.25 (59.06 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.