Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hirsh Industries® - HL10000 Series® - Lateral Files

Hirsh Industries® - HL10000 Series® - Lateral Files

Hirsh Industries® HL10000 Series® Lateral File Cabinets Are Heavy Duty For Commercial Or Industrial Use.

Hirsh Industries® Lateral File Cabinets are constructed of solid steel for long lasting durability and dependability. HL10000 Series® cabinets have heavy duty three-piece, ball-bearing sliding suspension for easy file access. Core-removable lock allows optional one-key convenience for multiple files. Full width designer drawer pulls. Dual lock bars secure both ends of drawers. Four adjustable leveling guides for stability on reinforced double base construction. Interlock system prohibits the extension of more than one drawer at a time. Hang rails included for side-to-side filing. Accepts letter/legal/A-4 size hanging files. Magnetic label holder for each drawer. Baked-on enamel finish comes in industry standard Black, Putty or Light Gray color. 18-5/8" deep 2, 3, 4 and 5 drawer units are availablle in various dimensions. Meets or exceeds ANSI/BIMFA standards. Made from 33% post-consumer materials. 5 Drawer Unit has open top pull-out drawer and pull-out work shelf. Limited lifetime warranty.


QTY
  • QTY
W"
  • W"
H"
  • H"
COLOR
  • COLOR
COMPARE DRAWER DIMENSIONS
QTY W" D" H" COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.224.121.93:46