Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera® SedinaAG Series Mobile File/File Pedestal,15-3/8w x 20d x 26-5/8h,Espresso

Rollover image to zoom in

Click image to enlarge

Alera® SedinaAG Series Mobile File/File Pedestal,15-3/8w x 20d x 26-5/8h,Espresso

Item #: WBB1135244

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 383.95
Product Information
Customer Review
Product Q&A
Alera® ALESE521620ES SedinaAG Series Mobile File/File Pedestal,15-3/8w x 20d x 26-5/8h,Espresso

A contemporary classic with clean lines and modern silver metalwork. Thermally fused woodgrain laminate is scratch-, dent- and water-resistant. Drawers operate on steel ball bearing full-extension glides and accommodate letter/legal filing. Central locking with two fold-away safety keys for a slimmer profile. Easily mobile on five casters (two locking); front center caster helps prevent tipping. Fully assembled, just attach casters. Color: Espresso; Overall Width: 15 3/8"; Overall Depth: 20".

Product Specifications

    • WIDTH INCHES15-3/8 (39.05 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES26-5/8 (67.63 cm)
    • COLOR FINISHEspresso
    • CONSTRUCTIONWoodgrain Laminate
    • DESCRIPTIONSedinaAG Series Mobile File/File Pedestal
    • DRAWER QUANTITY2
    • SERIES NAMEAlera SedinaAG Series
    • DRAWER CONFIGURATIONFile/File
    • DOCUMENT SIZE ACCOMMODATIONLegal; Letter
    • ANTI-TIP MECHANISMYes
    • CASTER/GLIDE/WHEELFive Hard Tread (Carpet)
    • GLOBAL PRODUCT TYPEFile Cabinets-Pedestal
    • COMPLIANCE STANDARDSMeets or exceeds ANSI/BIFMA standards
    • FOR USE WITHAlera SedinaAG Series
    • EDGE DETAIL PROFILE3mm PVC protective edge banding
    • TOP THICKNESS1"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.