37"D Roll File Storage Tube - 18 Tube (Qty. 2)

37"D Roll File Storage Tube - 18 Tube (Qty. 2)

Item #: WBB197595

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $358.76 Save up to 38%
Price: $223.95
Product Information
Customer Review
Product Q&A
Accessories
37"D Roll File Storage Tube - 18 Tube (Qty. 2)

Penny-wise filing is possible with the Tube-Stor KD roll file. Great for long-term or short-term storage, the Tube-Stor will accommodate your filing needs with sturdy and economic design that allows you to stack your files. You can also store multiple size documents in the same file with built-in tube length adjuster tabs that extend to 24", 30", and 36". The Tub-Stor roll file is the perfect low-cost system for storage.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES23-1/2 (59.69 cm)
    • DEPTH INCHES37 (93.98 cm)
    • HEIGHT INCHES11-1/2 (29.21 cm)
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONCorrugated Cardboard
    • TUBE QUANTITY18
    • TUBE SIZE3-3/4
    • WEIGHT LBS11 (5 kg)
    • MINIMUM WIDTH INCHES23.5 (59.69 cm)
    • MAXIMUM WIDTH INCHES23.5 (59.69 cm)
    • MINIMUM DEPTH INCHES37 (93.98 cm)
    • MAXIMUM DEPTH INCHES 37 (93.98 cm)
    • COUNTRY OF ORIGINMade in USA
    • COLOR FAMILYWhite