Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Art Rack

Art Rack

Item #: WBB900017

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $585.47 Save up to 33%
Price: $ 390.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Art Rack

Rack it up. Rigid materials can be awkward to store, with the Art rack it's easy! The art rack provides safe storage for your resources. Worry-free filing and retrieval is a no-brainer with eight vertical compartments with labeling channels at the top and bottom (labels included). Racks can be stacked vertically, used side-by-side or stand alone. Simply add additional racks as needed.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES24-1/4 (61.6 cm)
    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24-1/4 (61.6 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • ASSEMBLYAssembled
    • BRANDSafco®
    • MANUFACTURERS PART NUMBER3030
    • TOP FINISHPutty
    • CERTIFIED/APPROVEDNo
    • LIMITED WARRANTYLimited Lifetime Warranty
    • MAXIMUM WIDTH INCHES24.25 (61.6 cm)
    • MINIMUM DEPTH INCHES24.25 (61.6 cm)
    • MAXIMUM DEPTH INCHES 24.25 (61.6 cm)
    • MIN. HEIGHT INCHES29 (73.66 cm)
    • TOP CONSTRUCTIONParticle Board;Hardboard (dividers)
    • MAX. HEIGHT INCHES29 (73.66 cm)
    • MINIMUM WIDTH INCHES24.25 (61.6 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What material is the Art Rack made of?

Question Asked By: Ignacio , Maine , November 16, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.