OFM -  Mesa Series Steel Desk Collections

OFM - Mesa Series Steel Desk Collections

Steel Desk Collection Features Perforated Steel Framing For Strength And A Unique Contemporary Design.

Side and modesty panels are made of heavy duty 16 gauge steel with a scratch resistant gray powder coat finish for strength that lasts. End panels are perforated to provide a modern look to any office. 1-1/4” thick high pressure laminate work surface is easy-to-clean and 9mm silver T-mold edge banding for safety. Steel office desks include locking pedestals; each pedestal has one box and one file drawer. Drawers have recessed handles for a catch-free surface and full extension ball bearing suspensions for smooth operation. Each pedestal has a central cylinder lock for security. Tubular steel legs include adjustable leveling glides for uneven surfaces. Teachers Desks include cable management grommets on work surface. All Desks (except Double Pedestal Credenza) include a locking center drawer. Training Tables & Drawer Desks include 2 swivel casters and 2 leveling glides. Terminal Workstation features an electrical and data port panel. Add Half Round Tables to Terminal station to create a conference table. Additional Furniture Components include Mobile Pedestals, Mobile 2 Door Cabinet and Mobile Shelf Unit. Table tops are available in Cherry or Oak finish.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
W"
  • W"
D"
  • D"
H"
  • H"
SHAPE
  • SHAPE
TOP
  • TOP
COMPARE DIMENSIONS COLOR
DESCRIPTION TYPE W" D" H" SHAPE TOP FRAME IMAGE MODEL QTY PRICE
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
54.227.88.174:44