MBI - Double Pedestal Steel Desks

MBI - Double Pedestal Steel Desks

MBI - Double Pedestal Steel Desks

Steel double pedestal office desks include a 1-1/8" thick laminate top that is stain, water and scratch resistant. All drawers include chrome plated drawer pull handles. 1" x 1" chrome plated tubular steel legs are scratch resistant and include adjustable leveling floor glides. Double Pedestal Desks include two 3/4 height pedestals. File drawers include full extension glides and high drawer sides that accommodate hanging files. Box drawers include a divider for organized storage. Double Pedestal Desk includes a right pedestal with one box and one file drawer. The left 3/4 height pedestal includes 3 box drawers. Double Pedestal Desk with Center Drawer & Teacher's Desk includes 2 pedestals with one box and one file drawer on each end. Optional Center Drawer provides lockable storage under the work surface. Optional Keyboard Drawer offers convenient storage for keyboard and mouse. Teacher Desk features a 6" rear overhang for easy student conferencing and two grommets for easy cable and wire management. Meets or exceeds ANSI/BIFMA standards. Limited Lifetime Warranty.

Click here to see our matching MBI Vertical Files.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
D"
  • D"
TOP
  • TOP
FRAME
  • FRAME
COMPARE DIMENSIONS COLOR
DESCRIPTION W" D" H" TOP FRAME IMAGE MODEL QTY PRICE
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
54.225.20.19:46