Classroom Desks
Type
Gauge
Brand
Depth
Material
Width
Height
Color
Price
Top Color Family
Gray
Height
43 in
Width
27-3/4 in
Depth
19-3/4 in
Top Color Family
Oak
Height
30 in
Width
20 in
Depth
34 in
Top Color Family
Black
Height
28 in
Width
27 in
Depth
22 in
Top Color Family
White
Height
21-3/4 - 29-3/4 in
Width
29 in
Depth
19 in
Safco® AlphaBetter 2.0 Height Adjustable Desk, Pendulum Bar 22"-30"H, Pebble Gray
Top Color Family
Gray
Height
30 in
Width
27-3/4 in
Depth
19-3/4 in
Safco® AlphaBetter Adjustable-Height Desk, Book Box, Swinging Footrest Bar, 36 x 24", Dry Erase
Top Color Family
White
Height
43-7/8 in
Width
35-3/4 in
Depth
23-3/4 in