Plastic Printer Stands

Plastic Printer Stands

Plastic Printer Stands And Carts Are Used For Home Or Office Printer Or Machine Placement And Supply Storage.

Plastic Printer Stands And Carts are made of durable and economical Plastic and High Density Polyethylene material for long lasting use and dependability. Balt®, Buddy Iceberg and Safeco® brands offer various types of stands and carts to hold home or office printers and provide storage for paper, ink and other related supplies. Some models are designed with mobile casters for side or under desk use. Other models are made to stay in fixed position on floor or countertop and come with slide out trays or hanging file drawers. Available in 13-1/4 to 21 inch widths, 12-1/4 to 23 inch depths, 4-1/2 to 29-1/4 inch heights and Black, Platinum, Gray, Light Gray and Gray/Black finishes.


DESCRIPTION
  • DESCRIPTION
COMPARE DIMENSIONS
BRAND DESCRIPTION W" D" H" COLOR IMAGE MODEL QTY PRICE
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
54.198.0.187:46