Wire Printer Stands

Wire Printer Stands

*Summer Promotion - Save 10% on Selected Safco® Computer Furniture!* Limited Time Offer - Our Price Reflects 10% Discount. Offer Ends September 30, 2017.

Wire Printer And Machine Stands Securely Support Home Or Office Printers For Machine Placement And Supply Storage.

Wire Printer And Machine Stands are solidly constructed for long lasting durability and dependability. Designed to hold printers, fax machines, scanners or other home or office machines and provide storage for paper, ink and other related supplies. Paramount™ Wire Shelf Printer Stands are made of chrome plated wire construction that promotes air circulation and prevents dust build-up. Three height adjustable shelves adjust at 1 inch increments. Move easily on four 5 inch polyurethane swivel casters (two with brakes) for complete mobility. Attractive chrome-plated finish. Assemble easily. 24 inch width, 18 inch depth 800 lb. capacity units are available in 39 or 59 inch heights. Safeco® Wire Machine Stands have steel frames and laminate tops and are designed to easily slide under a desk when not in use. Sturdy steel wire shelf is used for storing extra paper or supplies. Move on four swivel casters (2 locking). Measure 19 in. W x 16 in. D x 13-1/2 in. H and are available in Black or Gray color finish.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
D"
  • D"
H"
  • H"
PROMOTION
  • PROMOTION
COMPARE DIMENSIONS
BRAND DESCRIPTION W" D" H" COLOR IMAGE MODEL QTY PRICE PROMOTION
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
54.159.124.79:44